

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.69 | 39.38% |
25+ | €2.38 | 60.94% |
50+ | €1.71 | 71.88% |
100+ | €1.33 | 78.12% |
200+ | €1.06 | 82.50% |
500+ | €0.93 | 84.69% |
1000+ | €0.74 | 87.81% |
2500+ | €0.68 | 88.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |