

€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.61 | - |
10+ | €4.07 | 38.51% |
25+ | €2.72 | 58.91% |
50+ | €2.00 | 69.83% |
100+ | €1.56 | 76.44% |
200+ | €1.29 | 80.46% |
500+ | €1.14 | 82.76% |
1000+ | €0.93 | 85.92% |
2500+ | €0.84 | 87.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |