

€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.88 | 38.74% |
25+ | €2.53 | 60.06% |
50+ | €1.84 | 70.87% |
100+ | €1.44 | 77.18% |
200+ | €1.18 | 81.38% |
500+ | €1.03 | 83.78% |
1000+ | €0.84 | 86.79% |
2500+ | €0.74 | 88.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |