

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.67 | 39.31% |
25+ | €2.34 | 61.32% |
50+ | €1.67 | 72.33% |
100+ | €1.31 | 78.30% |
200+ | €1.05 | 82.70% |
500+ | €0.91 | 84.91% |
1000+ | €0.74 | 87.74% |
2500+ | €0.67 | 88.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |