

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.27 | - |
10+ | €3.84 | 38.79% |
25+ | €2.51 | 60.00% |
50+ | €1.82 | 70.91% |
100+ | €1.41 | 77.58% |
200+ | €1.16 | 81.52% |
500+ | €0.99 | 84.24% |
1000+ | €0.82 | 86.97% |
2500+ | €0.72 | 88.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |