

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.14 | - |
10+ | €3.76 | 38.70% |
25+ | €2.43 | 60.37% |
50+ | €1.77 | 71.21% |
100+ | €1.35 | 78.02% |
200+ | €1.08 | 82.35% |
500+ | €0.95 | 84.52% |
1000+ | €0.76 | 87.62% |
2500+ | €0.68 | 88.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2832-25 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |