

€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.61 | 40.06% |
25+ | €2.32 | 61.51% |
50+ | €1.67 | 72.24% |
100+ | €1.29 | 78.55% |
200+ | €1.05 | 82.65% |
500+ | €0.91 | 84.86% |
1000+ | €0.72 | 88.01% |
2500+ | €0.67 | 88.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |