

€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €3.53 | 40.19% |
25+ | €2.22 | 62.38% |
50+ | €1.58 | 73.31% |
100+ | €1.22 | 79.42% |
200+ | €0.97 | 83.60% |
500+ | €0.84 | 85.85% |
1000+ | €0.68 | 88.42% |
2500+ | €0.63 | 89.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |