

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.42 | 40.00% |
25+ | €2.13 | 62.67% |
50+ | €1.50 | 73.67% |
100+ | €1.16 | 79.67% |
200+ | €0.91 | 84.00% |
500+ | €0.76 | 86.67% |
1000+ | €0.63 | 89.00% |
2500+ | €0.57 | 90.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |