

€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.87 | - |
10+ | €3.52 | 40.13% |
25+ | €2.20 | 62.46% |
50+ | €1.58 | 73.14% |
100+ | €1.22 | 79.29% |
200+ | €0.97 | 83.50% |
500+ | €0.84 | 85.76% |
1000+ | €0.68 | 88.35% |
2500+ | €0.61 | 89.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |