

€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.46 | 40.13% |
25+ | €2.17 | 62.50% |
50+ | €1.54 | 73.36% |
100+ | €1.18 | 79.61% |
200+ | €0.93 | 83.88% |
500+ | €0.82 | 85.86% |
1000+ | €0.67 | 88.49% |
2500+ | €0.59 | 89.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |