

€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.50 | 40.07% |
25+ | €2.19 | 62.54% |
50+ | €1.56 | 73.29% |
100+ | €1.20 | 79.48% |
200+ | €0.95 | 83.71% |
500+ | €0.84 | 85.67% |
1000+ | €0.67 | 88.60% |
2500+ | €0.61 | 89.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |