IGUS

IGUS Straight bushing Maintenance-free iglidur® A181 /iglidur® A181 A181SM-2023-30

  • ERIKS:13563766
Image 1
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.87

-

10+

€3.52

40.13%

25+

€2.22

62.14%

50+

€1.58

73.14%

100+

€1.22

79.29%

200+

€0.97

83.50%

500+

€0.84

85.76%

1000+

€0.68

88.35%

2500+

€0.63

89.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181SM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free