

€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.80 | - |
10+ | €3.48 | 40.00% |
25+ | €2.17 | 62.62% |
50+ | €1.54 | 73.44% |
100+ | €1.18 | 79.67% |
200+ | €0.95 | 83.61% |
500+ | €0.82 | 85.90% |
1000+ | €0.67 | 88.52% |
2500+ | €0.61 | 89.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |