

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.44 | 39.87% |
25+ | €2.13 | 62.79% |
50+ | €1.50 | 73.75% |
100+ | €1.16 | 79.73% |
200+ | €0.91 | 84.05% |
500+ | €0.80 | 86.05% |
1000+ | €0.65 | 88.70% |
2500+ | €0.59 | 89.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |