

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.33 | 40.68% |
25+ | €2.03 | 63.73% |
50+ | €1.44 | 74.24% |
100+ | €1.08 | 80.68% |
200+ | €0.86 | 84.75% |
500+ | €0.72 | 87.12% |
1000+ | €0.61 | 89.15% |
2500+ | €0.55 | 90.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |