

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.25 | 40.83% |
25+ | €1.98 | 64.01% |
50+ | €1.37 | 75.09% |
100+ | €1.05 | 80.97% |
200+ | €0.82 | 85.12% |
500+ | €0.70 | 87.20% |
1000+ | €0.57 | 89.62% |
2500+ | €0.49 | 91.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1820-25 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |