

€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.23 | 40.77% |
25+ | €1.98 | 63.76% |
50+ | €1.35 | 75.26% |
100+ | €1.03 | 81.18% |
200+ | €0.80 | 85.37% |
500+ | €0.68 | 87.46% |
1000+ | €0.57 | 89.55% |
2500+ | €0.49 | 90.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |