

€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.19 | 41.26% |
25+ | €1.92 | 64.69% |
50+ | €1.33 | 75.52% |
100+ | €1.03 | 81.12% |
200+ | €0.80 | 85.31% |
500+ | €0.68 | 87.41% |
1000+ | €0.55 | 89.86% |
2500+ | €0.49 | 90.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1416-25 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |