

€5.38/ pieceexcl. VAT
€6.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.38 | - |
10+ | €3.15 | 41.34% |
25+ | €1.90 | 64.66% |
50+ | €1.31 | 75.62% |
100+ | €0.97 | 81.98% |
200+ | €0.76 | 85.87% |
500+ | €0.67 | 87.63% |
1000+ | €0.51 | 90.46% |
2500+ | €0.46 | 91.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |