

€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.14 | 41.28% |
25+ | €1.86 | 65.12% |
50+ | €1.29 | 75.80% |
100+ | €0.95 | 82.21% |
200+ | €0.74 | 86.12% |
500+ | €0.65 | 87.90% |
1000+ | €0.51 | 90.39% |
2500+ | €0.44 | 91.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |