

€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €3.08 | 41.52% |
25+ | €1.82 | 65.34% |
50+ | €1.22 | 76.90% |
100+ | €0.91 | 82.67% |
200+ | €0.70 | 86.64% |
500+ | €0.61 | 88.45% |
1000+ | €0.46 | 91.34% |
2500+ | €0.42 | 92.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |