

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.96 | 42.86% |
25+ | €1.77 | 65.93% |
50+ | €1.18 | 77.29% |
100+ | €0.87 | 83.15% |
200+ | €0.68 | 86.81% |
500+ | €0.59 | 88.64% |
1000+ | €0.44 | 91.58% |
2500+ | €0.40 | 92.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |