

€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.93 | 42.75% |
25+ | €1.73 | 66.17% |
50+ | €1.16 | 77.32% |
100+ | €0.86 | 83.27% |
200+ | €0.67 | 86.99% |
500+ | €0.57 | 88.85% |
1000+ | €0.42 | 91.82% |
2500+ | €0.38 | 92.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-1012-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |