

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.83 | 43.13% |
25+ | €1.62 | 67.56% |
50+ | €1.08 | 78.24% |
100+ | €0.80 | 83.97% |
200+ | €0.61 | 87.79% |
500+ | €0.51 | 89.69% |
1000+ | €0.38 | 92.37% |
2500+ | €0.32 | 93.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |