IGUS

IGUS Straight bushing Maintenance-free iglidur® A181 /iglidur® A181 A181SM-0507-10

  • ERIKS:13563732
Image 1
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.98

-

10+

€2.85

42.75%

25+

€1.63

67.18%

50+

€1.08

78.24%

100+

€0.80

83.97%

200+

€0.61

87.79%

500+

€0.51

89.69%

1000+

€0.38

92.37%

2500+

€0.32

93.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181SM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free