

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.83 | 42.91% |
25+ | €1.62 | 67.43% |
50+ | €1.06 | 78.54% |
100+ | €0.76 | 84.67% |
200+ | €0.61 | 87.74% |
500+ | €0.49 | 90.04% |
1000+ | €0.38 | 92.34% |
2500+ | €0.32 | 93.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |