IGUS

IGUS Straight bushing Maintenance-free iglidur® A180 /iglidur® A180 A180SM-3034-20

  • ERIKS:13563713
Image 1
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.62

-

10+

€3.27

41.89%

25+

€2.03

63.85%

50+

€1.44

74.32%

100+

€1.16

79.39%

200+

€0.93

83.45%

500+

€0.80

85.81%

1000+

€0.70

87.50%

2500+

€0.61

89.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180SM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A180
Tread material
iglidur® A180
Maintenance
Maintenance-free