IGUS

IGUS Straight bushing Maintenance-free iglidur® A180 /iglidur® A180 A180SM-2023-20

  • ERIKS:13563711
Image 1
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€3.06

42.50%

25+

€1.81

66.07%

50+

€1.24

76.79%

100+

€0.93

82.50%

200+

€0.74

86.07%

500+

€0.63

88.21%

1000+

€0.55

89.64%

2500+

€0.44

91.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180SM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A180
Tread material
iglidur® A180
Maintenance
Maintenance-free