

€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.89 | 43.49% |
25+ | €1.71 | 66.54% |
50+ | €1.16 | 77.32% |
100+ | €0.86 | 83.27% |
200+ | €0.68 | 86.62% |
500+ | €0.59 | 88.48% |
1000+ | €0.49 | 90.33% |
2500+ | €0.40 | 92.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |