

€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.07 | - |
10+ | €2.85 | 43.82% |
25+ | €1.65 | 67.42% |
50+ | €1.12 | 77.90% |
100+ | €0.82 | 83.90% |
200+ | €0.65 | 87.27% |
500+ | €0.55 | 89.14% |
1000+ | €0.44 | 91.39% |
2500+ | €0.36 | 92.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |