

€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.83 | 43.56% |
25+ | €1.63 | 67.42% |
50+ | €1.08 | 78.41% |
100+ | €0.80 | 84.09% |
200+ | €0.63 | 87.50% |
500+ | €0.51 | 89.77% |
1000+ | €0.40 | 92.05% |
2500+ | €0.36 | 92.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180SM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |