

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.87 | 43.02% |
25+ | €1.71 | 66.04% |
50+ | €1.18 | 76.60% |
100+ | €0.87 | 82.64% |
200+ | €0.70 | 86.04% |
500+ | €0.61 | 87.92% |
1000+ | €0.51 | 89.81% |
2500+ | €0.42 | 91.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |