

€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.62 | 44.13% |
25+ | €1.48 | 68.42% |
50+ | €0.93 | 80.16% |
100+ | €0.67 | 85.83% |
200+ | €0.57 | 87.85% |
500+ | €0.44 | 90.69% |
1000+ | €0.32 | 93.12% |
2500+ | €0.30 | 93.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |