IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-30

  • ERIKS:13568468
Image 1
Save to list

€25.78/ pieceexcl. VAT

€31.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.78

-

10+

€20.67

19.82%

25+

€17.08

33.75%

50+

€16.26

36.92%

100+

€15.07

41.56%

200+

€13.57

47.38%

500+

€12.07

53.21%

1000+

€10.74

58.36%

2500+

€9.56

62.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
37 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300