IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-25

  • ERIKS:13568465
Image 1
Save to list

€19.06/ pieceexcl. VAT

€23.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.06

-

10+

€15.30

19.74%

25+

€12.67

33.50%

50+

€12.05

36.79%

100+

€11.15

41.48%

200+

€10.36

45.66%

500+

€9.69

49.15%

1000+

€8.99

52.84%

2500+

€8.47

55.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
31 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300