IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-18

  • ERIKS:13568459
Image 1
Save to list

€11.67/ pieceexcl. VAT

€14.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.67

-

10+

€9.37

19.71%

25+

€7.71

33.88%

50+

€7.35

36.97%

100+

€6.82

41.53%

200+

€6.33

45.77%

500+

€5.87

49.67%

1000+

€5.24

55.05%

2500+

€4.86

58.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
18 mm
Outer Diameter
35 mm
Width
23 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300