IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-16

  • ERIKS:13568458
Image 1
Save to list

€10.37/ pieceexcl. VAT

€12.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.37

-

10+

€8.32

19.78%

25+

€6.90

33.52%

50+

€6.57

36.63%

100+

€6.08

41.39%

200+

€5.61

45.97%

500+

€5.15

50.37%

1000+

€4.73

54.40%

2500+

€4.35

58.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
16 mm
Outer Diameter
32 mm
Width
21 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300