IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-10

  • ERIKS:13568451
Image 1
Save to list

€6.92/ pieceexcl. VAT

€8.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.92

-

10+

€5.57

19.51%

25+

€4.62

33.24%

50+

€4.35

37.09%

100+

€4.05

41.48%

200+

€3.86

44.23%

500+

€3.67

46.98%

1000+

€3.48

49.73%

2500+

€3.29

52.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
14 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300