

€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
10+ | €5.00 | 19.57% |
25+ | €4.12 | 33.64% |
50+ | €3.91 | 37.00% |
100+ | €3.61 | 41.90% |
200+ | €3.46 | 44.34% |
500+ | €3.27 | 47.40% |
1000+ | €3.14 | 49.54% |
2500+ | €2.96 | 52.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLM |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |