IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-06

  • ERIKS:13568445
Image 1
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.12

-

10+

€4.92

19.57%

25+

€4.07

33.54%

50+

€3.88

36.65%

100+

€3.57

41.61%

200+

€3.36

45.03%

500+

€3.23

47.20%

1000+

€3.10

49.38%

2500+

€2.91

52.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
6 mm
Outer Diameter
16 mm
Width
9 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300