IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-05

  • ERIKS:13568444
Image 1
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.06

-

10+

€4.86

19.75%

25+

€4.03

33.54%

50+

€3.84

36.68%

100+

€3.53

41.69%

200+

€3.27

46.08%

500+

€3.14

48.28%

1000+

€2.93

51.72%

2500+

€2.76

54.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
5 mm
Outer Diameter
13 mm
Width
8 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300