IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-03

  • ERIKS:13568442
Image 1
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.28

-

10+

€4.22

20.14%

25+

€3.46

34.53%

50+

€3.25

38.49%

100+

€2.95

44.24%

200+

€2.74

48.20%

500+

€2.55

51.80%

1000+

€2.38

55.04%

2500+

€2.17

58.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
3 mm
Outer Diameter
10 mm
Width
6 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300