IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLM-02

  • ERIKS:13568441
Image 1
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.12

-

10+

€2.79

10.37%

50+

€2.58

17.07%

100+

€2.28

26.83%

200+

€2.07

33.54%

500+

€1.88

39.63%

1000+

€1.71

45.12%

2500+

€1.50

51.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLM
Inner Diameter
2 mm
Outer Diameter
8 mm
Width
4 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300