

€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.60 | - |
10+ | €8.89 | 7.33% |
50+ | €8.47 | 11.68% |
100+ | €7.85 | 18.22% |
200+ | €7.05 | 26.53% |
500+ | €6.44 | 32.87% |
1000+ | €5.91 | 38.42% |
2500+ | €5.47 | 42.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | KGLI |
Inner Diameter | 19.05 mm |
Outer Diameter | 36.5125 mm |
Width | 22.225 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |