IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 KGLI-10

  • ERIKS:13568439
Image 1
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.45

-

10+

€6.90

7.40%

50+

€6.57

11.73%

100+

€6.08

18.37%

200+

€5.61

24.74%

500+

€5.15

30.87%

1000+

€4.73

36.48%

2500+

€4.35

41.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
KGLI
Inner Diameter
15.875 mm
Outer Diameter
30.1625 mm
Width
19.05 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300