

€29.94/ pieceexcl. VAT
€36.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.94 | - |
10+ | €24.02 | 19.80% |
25+ | €20.14 | 32.74% |
50+ | €19.76 | 34.01% |
100+ | €19.51 | 34.84% |
200+ | €16.49 | 44.92% |
500+ | €14.40 | 51.90% |
1000+ | €12.79 | 57.30% |
2500+ | €11.29 | 62.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGLM |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |