IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-25

  • ERIKS:13568434
Image 1
Save to list

€22.46/ pieceexcl. VAT

€27.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.46

-

10+

€18.03

19.71%

25+

€14.76

34.26%

50+

€14.38

35.96%

100+

€14.17

36.89%

200+

€12.22

45.60%

500+

€10.81

51.86%

1000+

€9.50

57.70%

2500+

€8.61

61.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
20 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300