IGUS

IGUS Spherical plain bearing Maintenance-free igumid® G / iglidur® W300 EGLM-20

  • ERIKS:12335211
Image 1
Save to list

€18.89/ pieceexcl. VAT

€22.86incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.89

-

10+

€15.18

19.62%

25+

€12.24

35.21%

50+

€11.88

37.12%

100+

€11.61

38.53%

200+

€9.84

47.89%

500+

€8.42

55.43%

1000+

€7.35

61.07%

2500+

€6.50

65.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
igubal®
Type
EGLM
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
16 mm
Maintenance
Maintenance-free
Sliding contact surface
igumid® G / iglidur® W300