

€16.00/ pieceexcl. VAT
€19.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.00 | - |
10+ | €12.83 | 19.83% |
25+ | €10.18 | 36.34% |
50+ | €9.84 | 38.48% |
100+ | €9.58 | 40.14% |
200+ | €8.15 | 49.05% |
500+ | €7.05 | 55.94% |
1000+ | €6.12 | 61.76% |
2500+ | €5.40 | 66.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGLM |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |